KOKUYO Map Dokumen Gabbat PP Tipe Utilization (Map File) FU-P90Y Yellow 1copy

#Nomor SKU S009198159
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number FU-P90Y
Unit 1copy
Size A4-S
Filing Thickness (mm) 1 to 100
Outside Dimension (mm) 301 x 223 x 15 to 115
Color yellow
Hole Intervals (mm) 80
Type Vertical type
Height (mm) 301
Number of Holes 2
Recycled Materials Utilization Rate (% ) Cover: R-PP 50%
Material R-PP
Across Back (mm) 15 to 115
Capacity 1000 sheets
M Code 24762438
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conventional stitching Instead of letting the foot through the hole, adopt a new design binding tool that can be taken out from the side. Easy and easy insertion and removal of documents. . You can accommodate documents up to 10 cm wide (about 1000 sheets).  .Adjusting the width of the back according to the document helps to make storage space more efficient.  . Sorting and covering of cover and binding material are possible.  .Because the front cover and back cover are made of PP, they are strong, resistant to moisture and dirt, and are ideal for storing frequently used documents.  . The title can be entered in the back cover (substitute paper type).
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan