KOKUYO Map Dokumen Gabbat Design-Select (Map File) FU-PT90B Blue 1copy
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | FU-PT90B |
|---|---|
| Unit | 1copy |
| Type | Vertical type |
| Hole Intervals (mm) | 80 |
| Color | Blue |
| Outside Dimension (mm) | 301 x 223 x 15 to 115 |
| Recycled Materials Utilization Rate (% ) | Cover: R-PP 50% |
| Size | A4-S |
| Capacity | 1000 sheets |
| Number of Holes | 2 |
| Filing Thickness (mm) | 1 to 100 |
| Material | R-PP |
| M Code | 24762386 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Conventional stitching Instead of letting the foot through the hole, adopt a new design binding tool that can be taken out from the side. Easy and easy insertion and removal of documents.You can accommodate documents up to 10 cm wide (about 1000 sheets).Adjusting the width of the back according to the document helps to make storage space more efficient. Sorting and covering of cover and binding material are possible. Because the front cover and back cover are made of PP, they are strong, resistant to moisture and dirt, and are ideal for storing frequently used documents. It is a transparent cover. The title can be entered in the back cover (substitute paper type).Two types of backing paper are available, both design type and normal type.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 sup>.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/KOKUYO%20Map%20Dokumen%20Gabbat%20Design-Select%20(Map%20File)%20FU-PT90B%20Blue%201copy/S009198104-1.jpg)