KOKUYO Pocket Book Novita A4S P-N210B Transparent Blue A4-S 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | P-N210B |
|---|---|
| Unit | 1pc |
| Material | Cover, cover pocket, inner pocket / R-PP |
| Paper Quality | Cover: R-PP 10% Pocket: R-PP 50% |
| Spine Width (mm) | 8 to 20 |
| Size | A4-S |
| Color | Transparent blue |
| Outer Width (mm) | 245 |
| Height (mm) | 309 |
| Number of Pockets | Cover Pocket 2 inner Pocket 8 |
| M Code | 27171682 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is a pocket book that combines the best features of a clear holder and a clear book, and can be quickly taken out and stored away.
8+2 pocket type convenient for storing large amounts of documents. There are two cover pockets that can hold 10 documents and 8 inside pockets that can hold 20 documents.
The inside pocket has a stopper that prevents documents from falling out.
The back width can be changed to a round shape depending on the amount of documents stored.
Design: It is thin when there are few documents, and when there are many, the spine width changes according to the contents, so documents do not curl up and the cover can be closed perfectly for organization.
8+2 pocket type convenient for storing large amounts of documents. There are two cover pockets that can hold 10 documents and 8 inside pockets that can hold 20 documents.
The inside pocket has a stopper that prevents documents from falling out.
The back width can be changed to a round shape depending on the amount of documents stored.
Design: It is thin when there are few documents, and when there are many, the spine width changes according to the contents, so documents do not curl up and the cover can be closed perfectly for organization.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan