KOKUYO Whiteboard Marker Inkga-e Standard Type Medium Font PM-BN102D Black 1pc
Rp18.900
Persediaan
Spesifikasi Produk
| Model Number | PM-BN102D |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 18 |
| Color (axis) | Black |
| Type | Medium character |
| Material | Recycled material ratio / shaft, cap, tail plug: R-PP 100% |
| Length (mm) | 121 |
| Eco Mark Certification Number | 17 112 127 |
| M Code | 27190993 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Standard body whiteboard marker with ink refill type.
Uses non-dry ink that prevents the pen tip from drying out even if you forget to close the cap.
This product is made from recycled materials and complies with the Green Purchasing Law.
Uses non-dry ink that prevents the pen tip from drying out even if you forget to close the cap.
This product is made from recycled materials and complies with the Green Purchasing Law.
Warning
* Non-durability performance is our company's data under the environment of temperature 23 degree Celsius, humidity 50%. Performance varies depending on the usage environment. * After use, please close the cap tightly and keep it horizontal. (Keeping the pen tip upward will cause the ink to become thin) * Please understand that there may be a difference in erasability depending on the board surface of the white board.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan