KOKUYO Kalung ID Card Ideo S NM-R390P Pink 1pc

#Nomor SKU S009159673
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number NM-R390P
Unit 1pc
Diameter (φmm) 3
Card Size (mm) 54×86
Color Pink
Material Neck strap: PA, reel: R-ABS, card case: PC, center parts: R-PC, accident prevention parts: POM
Cord Length (cm) Up to about 50
Paper Quality Reel: R-ABS 100%, Card case (center part): R-PC 100%
Length (cm) About 90
M Code 27208308
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 28 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design that takes advantage of curved surfaces/A new form with a beautiful curved surface that is integrated and contains functional parts.
With reel/Adopts a retractable reel that is ideal for contactless IC cards. The part shape makes it difficult for the display surface to turn over.
Hard case/Hard case type to protect your important ID card. The case is designed to not come off the reel, so you don't have to worry about it falling off.
Rich lineup/7 colors available. You can choose your favorite color.
Warning
* It is only for ID card (54 x 86 x thickness about 0.8 mm). Up to two cards can be accommodated. * A card without a convex stamp can hold up to three cards. * It is transparent window only on the front side.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan