KOKUYO Desk Mat With Underlay Ma-211 Green 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | Ma-211 |
|---|---|
| Unit | 1pc |
| Size | W |
| Compatible | (Desk) No. 1, (JIS standard top plate size) 1525 x 760 |
| Dimensions (Width W x Depth D) (mm) | 1512 x 747 |
| Thickness (mm) | Overall: 1.7, Underlay: 2.0 |
| Color | Overlay: transparent green, with gloss. Underlay: Light green |
| Green Purchasing Law | Conform |
| Material | Overlay: PVC-P (using non-phthalate plasticizer), underlay: polyethylene foam |
| M Code | 00368332 |
| Berat (Kg) | 2.7 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
Product may slightly stretch, warp or discolor due to temperature, humidity, direct sunlight etc. The desk mat itself has a light transparent green color. Comes with light green resin underlay
Warning
*Because the soft vinyl chloride desk mat is a material that easily expands and contracts, please note that the external dimensions may differ from those shown. *Ink may transfer depending on the type of copier/printer and usage environment. (Including non-transfer specifications) * Please dry the copied paper and wet documents well before sandwiching them. * Do not pinch copy paper that has been transferred once. *Putting the thermal paper between the printed parts will cause the printed parts to fade. *If you place an object with rubber feet or a hot teacup directly on it, it may leave marks or warp. * The product may discolor, warp, or expand or contract due to scratches, oil content, temperature, humidity, direct sunlight, etc. *Be sure to use an underlay for natural wood desks to protect the top plate. *If the curl is strong, you can reduce it in a few days by applying a load from above. *This product uses a non-phthalate plasticizer, so the color of the main unit may vary.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan