KOKUYO Papan Tulis (Tipe Ringan) Jadwal Bulanan Vertikal FB-SL215MW 1unit

#Nomor SKU S009119240
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number FB-SL215MW
Unit 1unit
Tray Length External Dimension (mm) 12
Tray Width External Dimension (mm) 419
Material (surface) Painted steel plate
Material Board core material/paper core (contains waste paper pulp)
Effective Plate Surface Dimensions (Width x Height)(mm) 433 x 582
Tray Depth External Dimension (mm) 73
Paper Quality Recycled material content/board core material: Cardboard (100% waste paper pulp content)
Depth (mm) 73
Display Content Monthly events horizontally
Outer Height (mm) 609
Width (mm) 457
Series Whiteboard FB Series
M Code 27206235
Berat (Kg) 2.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is lighter than the enamel type, it is easy to install on the wall. Comes with a convenient tray.
Warning
* Please note that the holding load changes according to the state of the wall surface.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan