INABA DENKO Portal Type Bracket (HDZ35) MB-355 1pc

#Nomor SKU S009084731
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number MB-355
Unit 1pc
Dimensions b (mm) 10
Load Limit N (kgf) 1863(190)
Surface Processing Hot-dip galvanized finish (HDZ 35)
Dimension W (mm) 350
Dimensions a (mm) 7
Dimension H (mm) 500
M Code 75997713
Berat (Kg) 2.1
Tanggal Produk Terdaftar 19 December 2018
Terakhir Diperbaharui 02 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Hot Galvanized White Rust is Normal as A Characteristic in The Process of Being Covered with Oxide Coating.
Feature

It is Hot-Dip Galvanized Finish (Equivalent to HDZ35) and is Excellent in Weather Resistance and Corrosion Resistance. It Has A Long Hole That Can Correspond to W3/8. It Can be Used for Supporting Slim Duct SD/LD Etc. With Under Hole for M4 Tapping Screw.
Useable
It is Used for Supporting Piping and Others.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan