INABA DENKO L Type Bracket (HDZ35) LB-1T30 1pc
Rp309.900
Persediaan
Spesifikasi Produk
| Model Number | LB-1T30 |
|---|---|
| Unit | 1pc |
| Allowable Dead Load(N[kgf]) | 1470(150) |
| Dimensions a (mm) | 11 |
| Dimensions c (mm) | 12 |
| Dimension L (mm) | 300 |
| Dimensions b (mm) | 6 |
| M Code | 75997652 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 19 December 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
Hot Galvanized White Rust is Normal as A Characteristic in The Process of Being Covered with Oxide Coating.Feature
With Cut Memory Every 50mm. It is Convenient with A Long Hole. Pickled Spec Made from Excellent Weatherability. Zinc Basis Weight Equivalent to HDZ35.
Useable
It is Used to Support Piping Using The Wall Surface.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/INABA%20DENKO%20L%20Type%20Bracket%20(HDZ35)%20LB-1T30%201pc/S009083060-1.jpg)