KANATSU Zero Pressure Tire ZP10X2.75HSBK 2156 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
| Model Number | ZP10X2.75HSBK 2156 |
|---|---|
| Unit | 1pc |
| Allowable Weight | 196.1daN |
| Wheel Diameter D | 250mm |
| Wheel Width | 63mm |
| Hub Width B | 62mm |
| Shaft diameter | 25mm |
| Metal Fitting Materials | Steel |
| Metal Fitting Surface Treatment | Unichrome plated finishing |
| M Code | 89551692 |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 19 December 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-The Zero Pressure Tire is a tire with excellent cushion and without anxiety of air adjustment and puncture, because the tire inside is hollow and the inside pressure is normal pressure by KANATSU's original design.
-The vibration absorbing rate is hig
-The vibration absorbing rate is hig
Warning
-Allowable load is the value when driving at 4km/h.-Maximum use speed is 8km/h.(the maximum load when driving at 8km/h is x 80%)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan