Shinwa Rules Bend Flat Pita White 11178 1pc
Rp329.900
Persediaan
Spesifikasi Produk
| Model Number | 11178 |
|---|---|
| Unit | 1pc |
| Material | stainless |
| Measuring Range | 5 sizes/15cm |
| Main Part Dimension (mm) | 160 (80)x15x1 |
| Squareness (mm) | 0.1 or less per 100 |
| Length Tolerance (mm) | ± 0.3 |
| Weight (g) | 26 |
| M Code | 62070173 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 14 December 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
It is thin and flat. Plus ease of use ease of use. It is easy to injure sticking to thematerial. Round round shape not to hurt. It is a rounded shape that does not damagematerials and waist bags.Package easy to identify. You can understand the difference between the same side and the combination scale on both sides at a glance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan