EIGHT T Type Hexagonal Rod Spanner Resin Handle Short Type EXH-3 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | EXH-3 |
|---|---|
| Unit | 1pc |
| Suitable thread size (countersunk bolt) | M5 |
| Suitable screw size (set screw) | M6 |
| Applicable thread size (Hexagon socket head bolt) | M4 |
| Shaft Length (mm) | 70 |
| Overall Width (mm) | 85 |
| Opposite Side Dimension (mm) | 3.0 |
| Overall Length (mm) | 110 |
| Size Standard | Milli |
| Point Shape | hexagonal |
| Suitable screw size (button bolt) | M5 |
| Shape | T type |
| Weight (g) | 26.5 |
| TRUSCO Number | 481-9314 |
| M Code | 10932626 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 December 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Feature
Because The Blade is Short, It is Easy to Tighten and It is Suitable for Work in A Narrow Place. Handle Part Uses A High-Grade Acetate Resin with Good Hand Touch and Strong Impact. No Swelling Due to Oil, Excellent in Oil Resistance, Chemical Resistance, Durability is Outstanding.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan