EIGHT Hexagon Bar Spanner Taper Head Extra Long Door Holder TELS9ZD 1set(9pcs)
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | TELS9ZD |
|---|---|
| Unit | 1set(9pcs) |
| Set Contents | (inch)1/16,5/64,3/32,1/8,5/32,3/16,1/4,5/16,3/8 |
| Type | Extra long |
| Point Shape | with ball point |
| Size Standard | inch |
| Shape | L type |
| TRUSCO Number | 360-5485 |
| M Code | 39519121 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 December 2018 |
| Terakhir Diperbaharui | 27 March 2026 |
Informasi Produk
Feature
The Taper Head (R) Has Further Improved Durability and Wear Resistance So that It Can be Used for Final Tightening. It is 10 to 20% Torsional Strength Higher Than The Conventional Ball Point, and It is Especially Effective When It is Used with Inclination (0 to 20degrees). The Door Holder Has No Resistance of The Wrench and The Holder, and It is Easy to Put in and out. After Use, Just Close The Door Wrench Will be Aligned to The Original Wrench.
Usable
For Fastening Hexagon Socket Head Cap Screws
Set Contents 1/16,5/64,3/32,1/8,5/32,3/16,1/4,5/16,3/8inch
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S008974446-1.jpg)