Tsubosan Diamond Sheet DPC-0200L Granularity #200 0.4mm 1sheet
Rp169.900
Persediaan
Spesifikasi Produk
| Model Number | DPC-0200L |
|---|---|
| Unit | 1sheet |
| Thickness (mm) | 0.4 |
| Length (mm) | 100 |
| Grain Size | #200 |
| Width (mm) | 50 |
| M Code | 70241097 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 December 2018 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Warning
- When you touch liquids such as water, the adhesive becomes easy to peel off. - Please use dry.
- Depending on the angle, it may be difficult to adhere.
- It may be difficult to adhere by affixing partner.
Feature
Because it uses brass for the board material, it is easier to cut than the conventional product because it is softer so it can be stuck easily according to the work.Since the back side has become a sticky adhesive sheet, it can be cut into easy to use size and easy to glue.
Usable
Grinding the blade of a knife (knife, scissors, only, a bear etc.), polishing such as ski, skate edge, tool, mold, sculpture sword, punch, fish hook etc, paste it on the tip of a flathead screwdriver to polish a narrow place Such.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||