KOBELCO Kawat Las RB-26 Series RB-26 AWS E6013/JIS D 4313 20kg 4.0mm 1pc

#Nomor SKU S008922762
Wishlist
Rating:
100% of 100
(6)
Rp999.900
Persediaan

Spesifikasi Produk

Model Number RB-26 AWS E6013/JIS D 4313
Unit 1pc
Size (kg) 20
Electrode Diameter (mm) 4.0
Electrode Length (mm) 400
Welding Current AC / DC
Current Range (A) Vertical & Overhead 100-150, Flat Porsition 105-170
Classification AWS A 5.1 E6013
Composition (%) C = 0.08, Si = 0.30, Mn = 0.37
Berat (Kg) 20.7
Tanggal Produk Terdaftar 05 December 2018
Terakhir Diperbaharui 27 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Description
RB-26 is a high titania oxide type welding electrode for mild steel. It is widely used for welding sheets of ships, rolling stocks and automobiles, for ornamental surfacing of thick plates.

Workability :
RB-26 possesses the following merits.
- As the arc is stable and penetration is shallow, it enables welding of 0.8mm sheets.
- Since spatter is rarely caused, beautiful beads can be obtained.
- Slag detachability is good
- Downward welding in the vertical position becomes easy to carry out with this electrode and results in a beautiful bead appearance.
- Both AC and DC can be used.
Feature
- Suitable for butt and fillet welding of thin plates
- Excellent usability in all positions including vertical downward
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk