KOBELCO Kawat Las RB-26 Series RB-26 AWS E6013/JIS D 4313 20kg 2.6mm 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | RB-26 AWS E6013/JIS D 4313 |
|---|---|
| Unit | 1pc |
| Size (kg) | 20 |
| Electrode Diameter (mm) | 2.6 |
| Electrode Length (mm) | 350 |
| Welding Current | AC / DC |
| Current Range (A) | Vertical & Overhead 45-95, Flat Porsition 45-95 |
| Classification | AWS A 5.1 E6013 |
| Composition (%) | C = 0.08, Si = 0.30, Mn = 0.37 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 05 December 2018 |
| Terakhir Diperbaharui | 27 February 2026 |
Informasi Produk
Deskripsi
Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Description
RB-26 is a high titania oxide type welding electrode for mild steel. It is widely used for welding sheets of ships, rolling stocks and automobiles, for ornamental surfacing of thick plates.
Workability :
RB-26 possesses the following merits.
- As the arc is stable and penetration is shallow, it enables welding of 0.8mm sheets.
- Since spatter is rarely caused, beautiful beads can be obtained.
- Slag detachability is good
- Downward welding in the vertical position becomes easy to carry out with this electrode and results in a beautiful bead appearance.
- Both AC and DC can be used.
Workability :
RB-26 possesses the following merits.
- As the arc is stable and penetration is shallow, it enables welding of 0.8mm sheets.
- Since spatter is rarely caused, beautiful beads can be obtained.
- Slag detachability is good
- Downward welding in the vertical position becomes easy to carry out with this electrode and results in a beautiful bead appearance.
- Both AC and DC can be used.
Feature
- Suitable for butt and fillet welding of thin plates- Excellent usability in all positions including vertical downward
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/KOBELCO%20Kawat%20Las%20RB-26%20Series%20RB-26%20AWS%20E6013%2FJIS%20D%204313%2020kg%202_6mm%201pc/S008922744-1.jpg)