Miyanaga Core Shank for Hammer MHSK2MAX 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | MHSK2MAX |
|---|---|
| Unit | 1pc |
| Cutting Edge Diameter (Ø mm) | Ø 38 to 150 |
| Overall Length (mm) | 300 |
| Compatible Motor | Weight type hammer drill |
| Compatible Cutter | Core bit for hammer MH |
| Shank | SDS-max |
| M Code | 40956797 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Feature
Concrete can also be drilled at high speed by a structure that efficiently transmits the strong power of the heavy-duty hammer drill to the cutting edge. Accurate positioning is possible by adopting the center pin method.
Useable
For drilling
Concrete can also be drilled at high speed by a structure that efficiently transmits the strong power of the heavy-duty hammer drill to the cutting edge. Accurate positioning is possible by adopting the center pin method.
Useable
For drilling
Feature
Use Reinforced Abrasive Grains, Long Life. It is Designed to be Clogged with An Open Coat.
Usable
Automatic Repair and Polishing Work, Building Painting, Polishing Work in Interior Construction, Coating Film Polishing Work in Various Vehicles, Woodworking, Various Polishing Work in Furniture Makers, Metal Baking Coating Polishing Work, FRP Polishing Operation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan