Miyanaga Core Drill for FRP (Cutter) PCFRP055C 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | PCFRP055C |
|---|---|
| Unit | 1pc |
| Effective Length (mm) | 45 |
| Chuck Dimensions (mm) | 13 (L shank) |
| Compatible Materials | FRP, wood, composite material, PVC pipe |
| Cutting Edge Diameter (Ø mm) | 55 |
| Compatible Motor | Electric drill (Please use only for rotation) |
| M Code | 40964253 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Feature
With cutting edge shape that produces a sharp sharpness, reinforcement materials such as glass fiber of new construction material are also cleanly cut, work can be done without rough surface. A deep chip pocket improves the heat dissipation effec
With cutting edge shape that produces a sharp sharpness, reinforcement materials such as glass fiber of new construction material are also cleanly cut, work can be done without rough surface. A deep chip pocket improves the heat dissipation effec
Warning
SDS set is not prepared.Please obtain cutter, SDS shank, center drill.Feature
Use Reinforced Abrasive Grains, Long Life. It is Designed to be Clogged with An Open Coat.
Usable
Automobile Repair and Polishing Work, Coating Polishing Work of Various Vehicles, Metal Baking Finish Polishing Work, Woodworking, Various Polishing Work at Furniture Makers, FRP Polishing Operation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Miyanaga%20Core%20Drill%20for%20FRP%20(Cutter)%20PCFRP055C%201pc/S008792949-1.jpg)