Miyanaga Core Drill for FRP (Cutter) PCFRP032C 1pc

#Nomor SKU S008792824
Wishlist
Rp839.900
Persediaan

Spesifikasi Produk

Model Number PCFRP032C
Unit 1pc
Chuck Dimensions (mm) 10 (S shank)
Compatible Motor Electric drill (Please use only for rotation)
Compatible Materials FRP, wood, composite material, PVC pipe
Effective Length (mm) 45
Cutting Edge Diameter (Ø mm) 32
M Code 40964122
Berat (Kg) 0.6
Tanggal Produk Terdaftar 30 November 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
With cutting edge shape that produces a sharp sharpness, reinforcement materials such as glass fiber of new construction material are also cleanly cut, work can be done without rough surface. A deep chip pocket improves the heat dissipation effec
Warning
SDS set is not prepared.Please obtain cutter, SDS shank, center drill.
Feature

Use Reinforced Abrasive Grains, Long Life. It is A Design That Emphasizes Grinding Power with A Close Code.
Usable
Automobile Repair and Polishing Work, Coating Polishing Work of Various Vehicles, Metal Baking Finish Polishing Work, Woodworking, Various Polishing Work at Furniture Makers, FRP Polishing Operation
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan