Nansin SKC Fixed Car (Rubber Wheel) SKC-50EM 1pc
Rp46.900
Persediaan
Spesifikasi Produk
| Model Number | SKC-50EM |
|---|---|
| Unit | 1pc |
| Caster Type | Plate type fixed car casters |
| Wheel Shaft Diameter | 6mm |
| Wheel Diameter D | 50φ mm |
| Stopper | None |
| Starting Force | 10.5daN |
| Attachment Height H | 65mm |
| Allowable Load | 50daN |
| Type | Industrial castors |
| Mounting Hole Diameter P | 6.5mm |
| Plate Dimensions (XxY ) | 58x44mm |
| Wheel Width W | 21mm |
| Mounting Pitch (AxB) | 45x25mm |
| Shape | Fixed car |
| Finishing (Metal Compatibletings) | Unichrome plating |
| Wheel Type | Single wheel |
| Material (Wheel) | Rubber-integrated wheels (nylon bearings) |
| M Code | 06860113 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Warning
From November 2014 SKC-75EM has been changed specifications.Feature
STC type and SKC type with the same installation height can be used together.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Nansin%20SKC%20Fixed%20Car%20(Rubber%20Wheel)%20SKC-50EM%201pc/S008780892-1.jpg)