NICHIFU Waterproof Type Crimp Sleeve (SB Type) SB 1816-RED 1bag(100pcs)
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | SB 1816-RED |
|---|---|
| Unit | 1bag(100pcs) |
| Color | Red transparent |
| Type | Waterproof type crimp sleeve |
| Characteristics | Waterproof, oilproof, earthquake resistant, dustproof |
| Operating Temperature Range | 105°C (Max) |
| Electric AWG Wire Conjugation Range | #18 to 16 |
| Compatible | Manual type: NH82 .Pneumatic type: NA 3 (N 3 16) |
| Wire Conjugation Range Stranded (mm²) | 0.75 to 1.25 |
| Outer Diameter | ø 4.2mm |
| Inner Diameter | ø 1.7mm |
| Rated Voltage | AC600V |
| Dimension L (mm) | 15 |
| Overall Length (mm) | 37 |
| TRUSCO Number | 276-1556 |
| M Code | 06887815 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
- When shrinking, direct scorching or shrinking unevenness may occur when applying flame - Because waterproof products are heat-shrinkable, please be careful enough for storage
- Avoid placing it in places exposed to direct sunlight, especially in the vicinity of heating equipment
-
-
Feature
- The waterproof type crimp sleeve uses a special double structure tube of high density polyethylene and polyamide type adhesive for the insulation coated part.
- By heating the coated part with a heat gun or the like after crimping, the tube and the wire coating are bonded to provide waterproof and dustproof effect.
- Although it can be used for most electric wires, adhesion effect can not be expected for silicone rubber, glass braid, Teflon (FET, TFE, etc.), fluororubber coating materials.
Usable
You can use it where waterproof, oilproof, earthquake resistant, dustproof etc. are required, such as automobiles, pumps, ships, household electric appliances (washing machines, kitchen equipment)
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NICHIFU%20Waterproof%20Type%20Crimp%20Sleeve%20(SB%20Type)%20SB%201816-RED%201bag(100pcs)/S008776905-1.jpg)