NACHI Single Row Angular Contact Ball Bearing Seri 7000 7007C-P4 1pc
Rp879.900
Persediaan
Spesifikasi Produk
| Model Number | 7007C-P4 |
|---|---|
| Unit | 1pc |
| Load Direction | radial |
| Allowable Grease Lubrication Rotation Speed (rpm) | 16000 |
| Inside Diameter d (mm) | 35 |
| Track Ring Form | Angular contact ball bearing |
| Rolling Element Material | High carbon chromium bearing steel |
| Outer Ring Type | flat |
| Outside Diameter D (mm) | 62 |
| Contact angle α (°) | 15 |
| Material | High carbon chromium bearing steel |
| Shield Form | Open form |
| Standard Dynamic Load Rating Cr (N) | 19300 |
| Track Ring Line Number | Single row |
| Mass (g) Single row | 170 |
| Width B (mm) | 14 |
| Standard Static Rating Load Cor (N) | 13700 |
| Allowable Oil Lubrication Rotation Speed (rpm) | 23000 |
| M Code | 47956867 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.
- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.
- Larger contact angle type has better axial load capability.
- Small contact angle type has higher permissible speed capability.
- This bearing type is generally used in adjacent positions.
- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.
- Larger contact angle type has better axial load capability.
- Small contact angle type has higher permissible speed capability.
- This bearing type is generally used in adjacent positions.
Feature
- These bearings are designed with three contact angle classifications- Normally, contact angle A design and B design are fitted with a cage
- High precision (JIS/ISO class 5 or higher) may be fitted with a machined cage of bronze or phenolic resin or a polyamide cage.
Contact angle C design are generally applied high precision, JIS (ISO) class 5 or higher, and are fitted with a machined phenolic resin cage or a polyamide cage.
Use
- Machine tool for High speed precision Machining (High-speed Inline Center)- Precision Spindle Support
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%207000/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%207000%207007C-P4%201pc/9oS008746348-3.jpg)