NACHI Pompa Hidrolik Tipe Compact Seri NSP NSP-10-07V0A3-R1T-14 1unit

#Nomor SKU S008646613
Wishlist
Rp46.999.900
Persediaan

Spesifikasi Produk

Model Number NSP-10-07V0A3-R1T-14
Unit 1unit
M Code 68764212
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSP Series is an earth-friendly hydraulic unit characterized by further
improvement in energy saving efficiency of the conventional NACHICCO
Feature
-Improved energy saving effect
Energy saving of approximately 40 percent as compared to the standard unit has been achieved by further improvement in energy saving efficiency of the conventional NACHICCO.
(Comparison made in our company when pressure is held)
-Compact size
Installation space is minimized by use of a variable vane pump built integrally with the motor combined with efficient layout.
-Easy handling and maintenance
Simple structure and excellent reliability ensure easy handling and maintenance.
-Lower heat generation at higher efficiency
The pump and motor is characterized by high efficiency low heat generation especially when pressure is held, thereby supporting high precision of the basic machine.
-Resource-saving efficiency
Only a small amount of oil in the tank is required. This feature makes a significant contribution to saving resources on the earth.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan