NACHI Diamond Drill Bit Crystal Coat DCDCF0550 1pc

#Nomor SKU S008638410
Wishlist
Rp8.199.900
Persediaan

Spesifikasi Produk

Model Number DCDCF0550
Unit 1pc
Material Carbide
Overall Length (mm) 81
Diameter (phi mm) 5.5
Shank Diameter (mm) 6
Flute Length (mm) 39
M Code 02587287
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 02 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill for cutting holes in CFRP
-Drill suited to cutting holes in CFRP, which is a difficult-to-machine material
-Reduces CFRP delamination and exit burring for high-quality drilling
-Small cutting resistance and excellent wear resistance help increase tool life

Suitable for cutting holes in CFRP
CFRP is a composite formed by curing carbon fiber impregnated with resin.

It is highly resistant to wear, heat, and oxidation, and also boasts excellent thermal elasticity. It has strength and stiffness comparable to iron, steel, and other metals, yet is far lighter, a characteristic that makes it a popular choice of material for building aircraft.

CFRP, however, has the following drawbacks:
-High hardness of carbon fiber
-Easily delaminates due to low resin strength
-Low cutting-heat resistance of resin at 200?

Crystal diamond coated drills feature a unique cutting edge design that delivers excellent cutting performance and diamond coating with enhanced crystallinity. The reduced cutting resistance and increased resistance to wear will ensure a longer tool life for use with difficult-to-machine materials.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait