JST Relay Connector SM Series Plug Housing SMP-10V-BC Black 1pack(10pcs)
Rp30.900
Persediaan
Spesifikasi Produk
| Model Number | SMP-10V-BC |
|---|---|
| Unit | 1pack(10pcs) |
| Dimensions c (mm) | 7.4 |
| Number of Poles | 10 |
| Dimensions b (mm) | 11.7 |
| Dimensions a (mm) | 25.5 |
| Wire Conjugation Range (mm²) | 0.08 to 0.33 |
| Compatible Panel Thickness (mm) | 0.5 to 2.0 |
| Operating Temperature Range (°C) | -25 to + 85 _ x 000 D _.(Including temperature rise value during energization) |
| Electric AWG Wire Conjugation Range (#) | 28 to 22 |
| Insulation Resistance (MΩ) | 500 or more |
| Withstand Voltage | AC 1500 V for 1 minute |
| Rated Voltage (V) | MAX 250 AC, DC |
| Rated Current (A) | MAX 3 AC, DC |
| Standard | Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50120150 |
| Compatibility Terminal | SHF - 001 T - 0.8 BS, BHF - 001 T - 0.8 BS |
| Material | Nylon 6, UL 94 V-0 |
| Type | Plug housing (for socket contact) |
| Color | black |
| Contact Resistance (miliΩ) | Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less |
| M Code | 34954701 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Feature
High Contact Pressure, Double Contact Contact, Shell Type Housing, Applicable to A Wide Range of Panels, Arm Lock Mechanism
Operating Temperature Range -25 to +85°C (Including Temperature Rise Value During Energization)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S008577395-1.jpg)