JST Relay Connector SM Series Plug Housing SMP-05V-BC Black 1pack(10pcs)

#Nomor SKU S008577298
Wishlist
Rp18.900
Persediaan

Spesifikasi Produk

Model Number SMP-05V-BC
Unit 1pack(10pcs)
Number of Poles 5
Dimensions c (mm) 7.4
Dimensions b (mm) 11.7
Dimensions a (mm) 13.0
Wire Conjugation Range (mm²) 0.08 to 0.33
Compatible Panel Thickness (mm) 0.5 to 2.0
Operating Temperature Range (°C) -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
Electric AWG Wire Conjugation Range (#) 28 to 22
Insulation Resistance (MΩ) 500 or more
Withstand Voltage AC 1500 V for 1 minute
Rated Voltage (V) MAX 250 AC, DC
Rated Current (A) MAX 3 AC, DC
Standard Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50120150
Compatibility Terminal SHF - 001 T - 0.8 BS, BHF - 001 T - 0.8 BS
Material Nylon 6, UL 94 V-0
Type Plug housing (for socket contact)
Color black
Contact Resistance (miliΩ) Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
M Code 34954604
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

High Contact Pressure, Double Contact Contact, Shell Type Housing, Applicable to A Wide Range of Panels, Arm Lock Mechanism
Operating Temperature Range -25 to +85°C (Including Temperature Rise Value During Energization)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait