JST PH Connector Base with Poster B3B-PH-K-S(LF)(SN) 1pack(10pcs)

#Nomor SKU S008573973
Wishlist
Rp15.900
Persediaan

Spesifikasi Produk

Model Number B3B-PH-K-S(LF)(SN)
Unit 1pack(10pcs)
Number of Poles 3
Dimensions a (mm) 4
Dimensions b (mm) 7.9
Material (Post) brass, (base) nylon 66, UL 94 V - 0
Compatible Print Substrate Thickness (mm) 0.8 to 1.6
Rated Voltage (V) 100 AC, DC
Insulation Resistance (MΩ) Over 1000
Rated Current (A) 2 AC, DC _ x 1000 D _.(When using AWG # 24)
Operating Temperature Range (°C) -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
Electric AWG Wire Conjugation Range (#) 32 to 24
Withstand Voltage AC 800 V, 1 minute
Standard Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R 75087
Form Top type
Color Natural (white)
Compatible Housing: PHR - *. Contact: BPH-002T-P0.5S, SPH-002T-0.5S, SPH-002T-P0.5L, SPH-004T-P0.5S
Contact Resistance (miliΩ) Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
Surface Processing Tin plating with copper base (reflow processing)
M Code 34952915
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Temperature Range: -25 to +85°C (Including Temperature Rise Value During Energization)
Compatible (Contact): PH-002T-P0.5S, SPH-002T-0.5S, SPH-002T-P0.5L, SPH-004T-P0.5S
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan