JST Connector for Relay Connection CL Series Contact CL-2218S Red 1pack(500pcs)

#Nomor SKU S008566867
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number CL-2218S
Unit 1pack(500pcs)
Dimension H (mm) 11
Dimension W (mm) 13.8
Dimension L (mm) 20
Wire Conjugation Range (mm²) 0.3 to 0.75
Operating Temperature Range (°C) 105 (Including the temperature rise value during energization)
Electric Wire Covering Outer Diameter (mm) 2.2 to 3.2
Electric AWG Wire Conjugation Range (#) 22 to 18
Rated Voltage (V) 300 AC, DC
Standard Listed E 42024.Certified LR 20812
Rated Current (A) MAX 7 A AC, DC
Compatible Electiric Wires UL 1015, VSF / AWG # 22 to # 18.0.3 mm <sup> 2 </ sup> to 0.75 mm <sup> 2 </ sup>
Material Brass, 6 Nylon
Color Red
Connection Type Short circuit
TRUSCO Number 436-1687
M Code 08527425
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

It is An Insulation Displacement Type Connector which Can be Branched and Short-Circuited with A Simple Tool Such as Pliers. You Can Use It for Easy Connection. When Connecting, There is No Need to Peel Off The Coating of The Wire. Of Course, Special T
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan