JST Base Pin Top Type for VH Connector B3P-VH 1set(100pcs)
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | B3P-VH |
|---|---|
| Unit | 1set(100pcs) |
| Rated Current (A) | 7 |
| Dimensions a (mm) | 7.92 |
| Dimensions b (mm) | 11.82 |
| Rated Voltage (V) | 250 |
| Insulation Resistance (MΩ) | Over 1000 |
| Compatible Electric Wire Range AWG (#) | 22 to 18 |
| Operating Temperature Range (°C) | -25 to 85 (Including temperature rise value) |
| Withstand Voltage (V/minute) | AC1500 |
| Shape | Top type |
| Material | Brass, Copper base tin plating (reflow treatment), Base: Nylon 66 (UL 94 V - 0) |
| TRUSCO Number | 413-7370 |
| M Code | 60961163 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Feature
We Have Made It Possible to Connect A Wide Range from The Signal Circuit in The Electronic Equipment to The Power Supply Circuit and The Output Circuit.
Usable
3.96mm Pitch for in-Device Wiring, Wire-to-Board Connection
Operating Temperature Range -25 to 85°C (Including Temperature Rise Value)
Material Brass, Copper Base tin plating (Reflow Treatment)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S008563125-1.jpg)