HAMMER CASTER 505 SK, Flexible Car (Rubber Vehicle) with Total Lock 505SK-R100 1pc
Rp869.900
Persediaan
Spesifikasi Produk
| Model Number | 505SK-R100 |
|---|---|
| Unit | 1pc |
| Shape | FLEXIBLE S |
| Model | 505 SK FM |
| Material (Wheel) | Rubber |
| Wheel Width | 32mm |
| Finishing (Metal Compatibletings) | Unichrome plating |
| Wheel No. | 425S-R100 |
| Turning Radius | 86mm |
| Stopper | With total lock |
| Attachment Height H | 132mm |
| Shaft Length L | 100mm |
| Eccentricity E | 35mm |
| Allowable Load | 100daN |
| Shaft Diameter T | 36mm |
| Wheel Diameter D | ø 100mm |
| Caster Type | Swivel type insertion casters |
| Wheel Type | Single wheel |
| M Code | 08163802 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
- The mounting shaft is the same as 515 SK, it is a caster with a stopper made for light weight scaffolding. When you operate the lever on the rear part, the rotation of the mounting shaft and the wheel stops at the same time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Total%20Lock/HAMMER%20CASTER%20505%20SK%2C%20Flexible%20Car%20(Rubber%20Vehicle)%20with%20Total%20Lock%20505SK-R100%201pc/S008497363-1.jpg)