HAMMER CASTER 415EN, Universal Vehicle (Rubber Car) with Stopper 4152EN-R125 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Model Number | 4152EN-R125 |
|---|---|
| Unit | 1pc |
| Shape | FLEXIBLE S |
| Model | 415EN Flexible car |
| Material (Wheel) | Rubber wheels (with resin bush) |
| Wheel Width | 27mm |
| Mounting Method | Insertion plug |
| Finishing (Metal Compatibletings) | Chrome plating |
| Wheel No. | 425E-R125 |
| Turning Radius | 103mm |
| Stopper | With rotation stopper |
| Attachment Height H | 152mm |
| Shaft Length L | 52mm |
| Eccentricity E | 39mm |
| Allowable Load | 60daN |
| Mounting Pipe Outer Diameter T | ø 38mm |
| Compatible Spanner | 21x23 |
| Wheel Diameter D | ø 125mm |
| Pipe Thickness | Can be installed up to 1.8mm |
| Pipe Shape | Round pipe |
| Caster Type | Swivel type insertion casters |
| Pipe receiving plate thickness | 2.3mm |
| TRUSCO Number | 398-4613 |
| M Code | 08227825 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 23 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
Handle is treated with trivalent chromium
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Stopper/HAMMER%20CASTER%20415EN%2C%20Universal%20Vehicle%20(Rubber%20Car)%20with%20Stopper%204152EN-R125%201pc/S008495310-1.jpg)