HAMMER CASTER 920 MA, Universal Vehicle (Rubber (B Entering) Car) 920MA-RB125 1pc

#Nomor SKU S008489753
Wishlist
Rp679.900
Persediaan

Spesifikasi Produk

Model Number 920MA-RB125
Unit 1pc
Shape Universal vehicle
Model 920MA Flexible Car
Material (Wheel) Rubber (with radial ball bearing)
Wheel Width 32mm
Finishing (Metal Compatibletings) Chrome plating
Hexagon Opposite Side 23mm
Wheel No. 434M-RB125
Turning Radius 99mm
Stopper None
Attachment Height H 166mm
Shaft Length L 40mm
Eccentricity E 35mm
Screw Dimensions T M16x2.0
Allowable Load 100daN
Wheel Diameter D ø 125mm
Caster Type Swivel type screw caster
Wheel Type Single wheel
M Code 08009845
Berat (Kg) 0.9
Tanggal Produk Terdaftar 23 November 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Ball race diameter (P.C.D.) of the turning part is large, turning performance and running stability are outstanding with adoption of wide wheels (W32). It is ideal for hotels, hospitals, offices and other instruments that require robust and gracefulness by the excellent mechanism and know-how of hammer casters and high-quality chrome plating finish.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan