Towa Corporartion Natural Rubber Gloves 825 Left Hand Only Black Free Size 1unit
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | 825 |
|---|---|
| Unit | 1unit |
| Color | Black |
| Size | Free |
| Thickness | approx 1.7mm(left hand) |
| Material | Natural rubber(anti-static material blended) |
| M Code | 63387424 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 23 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- Natural rubber blast gloves. Since anti-static material is blended in natural rubber, electrical charge is suppressed when polishing. They have two types, the one has a flange to fix gloves to the cabinet and the other has straight cuffs with no flange. Chlorine processing is applied to inside of the gloves, making them easier to wear/remove. They have thickness pursuing workability for the right hand and durability for the left hand, respectively.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Towa%20Corporartion%20Natural%20Rubber%20Gloves/Towa%20Corporartion%20Natural%20Rubber%20Gloves%20825%20Left%20Hand%20Only%20Black%20Free%20Size%201unit/S008461580-1.jpg)