NITTO KOHKI Obeng Listrik Delvo DLV 7429 A-BMN 1unit
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | DLV 7429 A-BMN |
|---|---|
| Unit | 1unit |
| Torque Adjustment | Stepless |
| Start Method | Lever start |
| Input Power | Supplied from dedicated controller |
| Output Torque (N m) | 0.15 to 0.4 |
| No Load Rotation Speed (rpm) | 450 to 600 |
| Power Consumption (W) | 10 |
| Compatible Bits | Ø 4 mm shank |
| Power | AC100V (50/60Hz) |
| Compatible Screws (mm) | (Small Screw / Tapping Screw) M1.6 - 2.6 / M1.4 - 2.3 |
| Accessories | Bits (No. 0x2.5x44, No. 1x4x44), connection cord (DLW 9070), hanger bracket, suction sleeve (DLS 2124) |
| M Code | 75283993 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
Contributing to reducing fatigue by thoroughly pursuing compactness, light weight (230 g).Reduces shock during screw tightening. The coreless motor adopts low inertia, realizing stable torque not affected by screw tightening conditions. The rotat
Contributing to reducing fatigue by thoroughly pursuing compactness, light weight (230 g).Reduces shock during screw tightening. The coreless motor adopts low inertia, realizing stable torque not affected by screw tightening conditions. The rotat
Warning
- Dedicated controller (DLC 1110 - EN or DLC 1213 A - ENB + DLW 9072) is required separately.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan