NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting) 20SM X-100 1pc
Rp149.900
Persediaan
Spesifikasi Produk
| Model Number | 20SM X-100 |
|---|---|
| Unit | 1pc |
| Pressure resistance | 1.5MPa [15kgf/cm2) |
| Maximum Working Pressure | 1.0MPa |
| Material (Seal) | Fluoro rubber |
| Socket or Plug | socket |
| Valve Structure | One-way opening / closing type |
| Installation Shape | For female thread mounting |
| Operating Temperature Range | -20 to + 180℃ |
| Opponent Mounting Size | Rc1/4 |
| Body Material | Steel (chrome plating) |
| Fluid | air |
| M Code | 68562426 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
It is a coupler excellent in versatility from air piping in the factory to hose connection of pneumatic tool.Useable
For low pressure
It is a coupler excellent in versatility from air piping in the factory to hose connection of pneumatic tool.Useable
For low pressure
Warning
- Steel made only of airKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20KOHKI%20Hi%20Coupler%20SM%20Type%20(for%20Female%20Thread%20Mounting)%2020SM%20X-100%201pc/S008337964-1.jpg)