NITTO KOHKI Mold Coupler SHL Type (for Hose Mounting) K-02 SHL BSBM X-100 1pc
Rp419.900
Persediaan
Spesifikasi Produk
| Model Number | K-02 SHL BSBM X-100 |
|---|---|
| Unit | 1pc |
| Fluid | Water, hot oil |
| Valve Structure | One-way opening and closing type, both-way opening type |
| Body Material | Brass |
| Pressure resistance | 1.5MPa [15kgf/cm2) |
| Operating Temperature Range | -20 to +180℃ |
| Socket or Plug | socket |
| Other Side's Hose Size | 1/4 |
| Material (Seal) | Fluoro rubber |
| Maximum Working Pressure | 1.0MPa |
| Installation Shape | For hose mounting |
| M Code | 68560956 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 16 July 2025 |
Informasi Produk
Description
Feature
Pursue thoroughly the single mold conversion. . The socket is a long sleeve type, and it can be attached and detached with the plug embedded in the mold.Useable
For low pressure
Pursue thoroughly the single mold conversion. . The socket is a long sleeve type, and it can be attached and detached with the plug embedded in the mold.Useable
For low pressure
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20KOHKI%20Mold%20Coupler%20SHL%20Type%20(for%20Hose%20Mounting)%20K-02%20SHL%20BSBM%20X-100%201pc/S008336576-1.jpg)