NITTO KOHKI SP Coupler Type A Plug (Brass) 1P-MA FKM BRASS 1pc
Rp239.900
Persediaan
Spesifikasi Produk
| Model Number | 1P-MA FKM BRASS |
|---|---|
| Unit | 1pc |
| Body Material | Brass |
| Fluid | Water, hydraulic oil, chemicals, air, gas, steam |
| Maximum Working Pressure (MPa) | 5 |
| Dimension H (mm) | Hex 14 |
| Dimension T (inch) | R 1/8" |
| Installation Shape | For female thread mounting |
| Socket or Plug | plug |
| Dimension C (mm) | 19 |
| Valve Structure | Both open and close type |
| Dimension L (mm) | 40 |
| Pressure resistance | 7.5MPa [76kgf/cm2) |
| Opponent Mounting Size | Rc1/8 |
| Material (Seal) | Fluorine |
| Operating Temperature Range (°С) | -40 to +150 |
| TRUSCO Number | 777-9291 |
| M Code | 68560222 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
Large capacity type of SP couplerUseable
For medium pressure
Large capacity type of SP couplerUseable
For medium pressure
Warning
- Steam and hot water may damage sealing material depending on temperature.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20KOHKI%20SP%20Coupler%20Type%20A%20Plug%20(Brass)%201P-MA%20FKM%20BRASS%201pc/S008335896-1.jpg)