Feature
Large capacity type of SP couplerUseable
For medium pressure
NITTO KOHKI SP Coupler Type A Plug 2P-A EPDM BRASS 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | 2P-A EPDM BRASS |
|---|---|
| Unit | 1pc |
| Pressure resistance | 7.5MPa [76kgf/cm2) |
| Installation Shape | For male thread mounting |
| Maximum Working Pressure | 5.0MPa |
| Body Material | Brass |
| Opponent Mounting Size | R1/4 |
| Fluid | Water, hydraulic oil, chemicals, air, gas, steam |
| Material (Seal) | Ethylene propylene rubber |
| Valve Structure | Both open and close type |
| Operating Temperature Range | -40 to +150℃ |
| Socket or Plug | plug |
| M Code | 68560204 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 17 November 2025 |
Informasi Produk
Description
Warning
- Steam and hot water may damage sealing material depending on temperature.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||