NITTO KOHKI Sp Coupler Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal) 1S-A FKM SUS304 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | 1S-A FKM SUS304 |
|---|---|
| Unit | 1pc |
| Dimension Ls (mm) | 48 |
| Body Material | stainless |
| Compatibility | Connections can not be made if the sizes are different. |
| Operating Temperature Range (°С) | -20 to +180 |
| Material (Seal) | Fluoro rubber |
| Maximum Working Pressure (MPa) | 7.5 |
| Socket or Plug | socket |
| Pressure resistance | 10.0MPa [102kgf/cm2) |
| Screw Diameter T | Rc 1/8 |
| Fluid | Water, hydraulic oil, water vapor, chemicals, air, gas |
| Recommended Range for Torque Tightening | 9N/m [92kgf/cm) |
| Dimension Hs (mm) | Two sides 14 |
| Dimension D (mm) | 24 |
| Opponent Mounting Size | R 1/8 |
| Valve Structure | With valve |
| M Code | 9235861 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
High flow rate type of SP coupler.Useable
Medium pressure, general purpose type
High flow rate type of SP coupler.Useable
Medium pressure, general purpose type
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20KOHKI%20Sp%20Coupler%20Type%20A%20Socket%20(Made%20Of%20Stainless%20Steel%2C%20Fluorine%20Rubber%20Seal)%201S-A%20FKM%20SUS304%201pc/S008332880-1.jpg)