FYH UCFC Brazed Round Flange Type (Cylindrical Hole) UCFCX08E1 1pc

#Nomor SKU S008292087
Wishlist
Rp869.900
Persediaan

Spesifikasi Produk

Model Number UCFCX08E1
Unit 1pc
Shape Round flange type with brazed seal
Dimension H3 92mm
Dimension L 133mm
Dimension J 111mm
Shaft Diameter d Ø 40mm
Dimension N 12mm (+/- 0.2)
Dimension A1 26mm
Form UCFC-E1
Dimension A3 11mm
Dimension J1 78.5mm
Type (Bearing housing) Steel plate cover mounting groove, (bearing) Standard product
Compatible Grease Nipple 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
M Code 45939984
Berat (Kg) 4.7
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
The picture is a picture without a cover. Cover is not attached to cover mounting groove type. It is a bearing unit combining a bearing and a round flange and a bearing box with a brazing on the mounting surface. To install the bearing box on the
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan