FYH UFL Small, Lightweight Chisel Flange Type UFL002 1pc

#Nomor SKU S008258755
Wishlist
Rating:
100% of 100
(2)
Rp149.900
Persediaan

Spesifikasi Produk

Model Number UFL002
Unit 1pc
Dimension B 16.5mm
Shape Horizontal flange type
Dimension J 53mm (+/- 0.3)
Bearing Number SU002
Shaft Hole Classification Cylindrical hole type (with set screw)
Coefficient fo 13.9
Material High carbon chromium bearing steel
Unit Weight (Reference) 0.085kg
Standard rated load Cor 2.85kN
Dimension N 7mm
Mounting Bolt Nominal Designation M6
Shaft Hole Diameter d 15mm
Dimension S 5.5mm
Dimension A (mm) 13
Standard rated load Cr 5.60kN
Dimension AO 17.5mm
Dimension L 42mm
Dimension A1 6.5mm (+/- 0.5)
Dimensions h 67mm
M Code 38346463
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 19 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
It is a cogged flange type unit combining a lightweight type unit ball bearing and a special light alloy bearing box.  .It is an oil-free, small, lightweight, clean bearing unit incorporating bearing of diameter series 0.  .Because the bearing bo

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk