FYH Rhomb Flange Type Unit UCFL210 1pc

#Nomor SKU S008258612
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number UCFL210
Unit 1pc
Basic Dynamic Load Rating (kN) 35.1
Suitable For FL210
Nominal Size of Mounting Bolt M16
Shaft hole type Cylindrical hole (with set screw)
Dimension L (mm) 115
Dimension N (mm) 19
Dimensions a2 (mm) 22
Dimensions d (mm) 50
Dimensions j (mm) 157
Dimension S (mm) 19
Dimension A0 (mm) 54.6
Dimension H (mm) 197
Basic Static Load Rating (kN) 23.3
Dimension A1 (mm) 15
Dimension A (mm) 40
Bearing Identification Number UC210
Shape Diamond flange unit
Dimension B (mm) 51.6
Cover None
Coefficient 14.4
M Code 07193627
Berat (Kg) 2.2
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bearing unit that combines a ball bearing for the unit and a bearing box with a diamond-shaped flange. Suitable for mounting on a vertical surface such as the side of a machine. Compared to the square flange type unit, the mounting space is smaller and the unit mass is also smaller.
The pitches at the centers of the two mounting bolt holes in the diamond flange bearing box are compatible because the pitches at the diagonal bolt hole centers of the square flange bearing box are the same.
The bearing box is attached to the machine body with two bolts.
Roller conveyors, those with small mounting interval dimensions, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan