FYH UKFX Square Flange Type (Tapered Hole) UKFX10 1pc
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | UKFX10 |
|---|---|
| Unit | 1pc |
| Dimensions j (mm) | 130 |
| Bearing Number | UKX10 |
| Dimension L (mm) | 162 |
| Compatible Adapter | H2310X |
| Dimension DE (mm) | (minimum) Ø58 |
| Mounting Bolt Nominal Designation | M16 |
| Standard rated load Cr (kN) | 43.4 |
| Dimension A (mm) | 44 |
| Shape | Square flange type |
| Shaft Hole Diameter d1 (mm) | 45 |
| Standard rated load Cor (kN) | 29.4 |
| Coefficient fo | 14.4 |
| Dimension AO (mm) | 53.5 |
| Compatible | FX10 |
| Dimensions a2 (mm) | 26 |
| Dimension B1 (mm) | 55 |
| Dimension A1 (mm) | 20 |
| Dimension N (mm) | 19 |
| M Code | 38339822 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
Bearing unit combining bearing and bearing box with rectangular flange. It is suitable for being mounted on a vertical surface such as machine side.Installation of the bearing box on the machine body is done with 4 bolts.Adapter is not included.
Bearing unit combining bearing and bearing box with rectangular flange. It is suitable for being mounted on a vertical surface such as machine side.Installation of the bearing box on the machine body is done with 4 bolts.Adapter is not included.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FYH%20UKFX%20Square%20Flange%20Type%20(Tapered%20Hole)%20UKFX10%201pc/S008257428-1.jpg)