FYH UCFX Square Flange Type (Cylindrical Hole) UCFX14 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | UCFX14 |
|---|---|
| Unit | 1pc |
| Nominal Size of Mounting Bolt | M20 |
| Shape | Square flange type |
| Shaft Hole Diameter d (mm) | 70 |
| Dimension L (mm) | 197 |
| Suitable For | FX14 |
| Dimension A (mm) | 60 |
| Bearing Identification Number | UCX14 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Dimension B (mm) | 77.8 |
| Standard rated load Cor (kN) | 48.3 |
| Dimension A1 (mm) | 22 |
| Dimension A0 (mm) | 81.5 |
| Dimensions j (mm) | 152 |
| Standard rated load Cr (kN) | 67.4 |
| Dimension S (mm) | 33.3 |
| Coefficient fo | 14.5 |
| Dimension N (mm) | 23 |
| Dimensions a2 (mm) | 37 |
| M Code | 38338063 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A bearing unit that combines a bearing and a bearing box with a square flange.
Suitable for mounting on a vertical surface such as the side of a machine.
The bearing box is attached to the machine body with four bolts.
Suitable for mounting on a vertical surface such as the side of a machine.
The bearing box is attached to the machine body with four bolts.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FYH%20UCFX%20Square%20Flange%20Type%20(Cylindrical%20Hole)%20UCFX14%201pc/2cS008257084-4.jpg)