Feature
Bearing unit combining ball bearing for unit and bearing box with square flange. It is suitable for being mounted on a vertical surface such as machine side. .Installation of the bearing box on the machine body is done with 4 bolts.
FYH Square Flange Type Unit UCF212 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | UCF212 |
|---|---|
| Unit | 1pc |
| Standard static Load Rating | 36.2kN |
| Shaft Hole Classification | Cylindrical hole (with set screw) |
| Compatible | F212 |
| Dimension D (mm) | 60 |
| Dimension J | 143mm |
| Cover | None |
| Mounting Bolt Nominal Designation | M16 |
| Standard Dynamic Load Rating | 52.4kN |
| Shape | Square flange type unit |
| Unit Weight | (Reference) 4.2mm |
| Dimension L | 175mm |
| Dimension A (mm) | 48 |
| Dimension A1 | 29mm |
| Dimension N | 19mm |
| Bearing Number | UC212 |
| Dimension B | 65.1mm |
| Dimension AO | 68.7mm |
| Dimension S | 25.4mm |
| Coefficient | 14.4 |
| M Code | 7192805 |
| Berat (Kg) | 4.3 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||