Feature
Bearing unit combining ball bearing for unit and bearing box with square flange. It is suitable for being mounted on a vertical surface such as machine side. .Installation of the bearing box on the machine body is done with 4 bolts.
FYH Square Flange Type Unit UCF210 1pc
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | UCF210 |
|---|---|
| Unit | 1pc |
| Compatible | F210 |
| Dimension N | 16mm |
| Shaft Hole Classification | Cylindrical hole (with set screw) |
| Dimension AO | 54.6mm |
| Standard Dynamic Load Rating | 35.1kN |
| Shape | Square flange type unit |
| Bearing Number | UC210 |
| Standard static Load Rating | 23.3kN |
| Coefficient | 14.4 |
| Dimension B | 51.6mm |
| Dimension D (mm) | 50 |
| Dimension J | 111mm |
| Dimension A1 | 16mm |
| Cover | None |
| Dimension L | 143mm |
| Dimension S | 19mm |
| Dimension A (mm) | 40 |
| Mounting Bolt Nominal Designation | M14 |
| Unit Weight | (Reference) 2.5kg |
| M Code | 7192787 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||