FYH UCP Pillow Type (Cylindrical Hole) UCPX17 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | UCPX17 |
|---|---|
| Unit | 1pc |
| Dimension J | 283mm |
| Dimension N1 | 60mm |
| Standard rated load Cr | 96.1kN |
| Dimension B | 96mm |
| Dimensions h | 101.6mm |
| Bearing Number | UCX17 |
| Dimension H1 | 34mm |
| Standard rated load Cor | 71.5kN |
| Dimension A (mm) | 102 |
| Shape | Pillow type |
| Mounting Bolt Nominal Designation | M22 |
| Compatible | PX17 |
| Unit Weight | (Reference) 16.1kg |
| Dimension L1 | 116mm |
| Dimension L | 381mm |
| Dimension S | 39.7mm |
| Shaft Hole Diameter d | 85mm |
| Dimension H2 | 200mm |
| Coefficient fo | 14.5 |
| Dimension N | 27mm |
| M Code | 38332061 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
It is the most representative type of rolling bearing unit.Since the ribs are provided at the base of the bearing box attachment part, it has a high strength structure against loads in all directions.Installation of the bearing box on the machine
It is the most representative type of rolling bearing unit.Since the ribs are provided at the base of the bearing box attachment part, it has a high strength structure against loads in all directions.Installation of the bearing box on the machine
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FYH%20UCP%20Pillow%20Type%20(Cylindrical%20Hole)%20UCPX17%201pc/S008256021-1.jpg)