FYH SBPTH Steel Plate Made Frame Take-Up Type (Cylindrical Hole) SBPTH205-90 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | SBPTH205-90 |
|---|---|
| Unit | 1pc |
| Dimension S | 7.5mm |
| Shape | Take-up type |
| Dimensions h | 135mm |
| Compatible | SB205 |
| Dimension A1 | 3.2mm |
| Dimension J | 75mm (+/- 0.7) |
| Dimension A (mm) | 27 |
| Mounting Bolt Nominal Designation | M8 |
| Dimension N | 9mm |
| Coefficient fo | 13.9 |
| Dimension B | 27mm |
| Bearing Number | SB205 |
| Standard rated load Cor | 7.85kN |
| Unit Weight | (Reference) 0.91kg |
| Dimension J1 | 117mm |
| Dimension AO | 33.4mm |
| Dimension L1 | 220mm |
| Standard rated load Cr | 14kN |
| Dimension T | 88mm |
| Shaft Hole Diameter d | 25mm |
| M Code | 38353935 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Feature
It is a unit product combining steel plate made-up type unit, steel plate frame, adjusting bolt and others. By moving the bearing box in the radial direction by the adjustment bolt attached to the unit, the support position of the shaft center ca
It is a unit product combining steel plate made-up type unit, steel plate frame, adjusting bolt and others. By moving the bearing box in the radial direction by the adjustment bolt attached to the unit, the support position of the shaft center ca
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FYH%20SBPTH%20Steel%20Plate%20Made%20Frame%20Take-Up%20Type%20(Cylindrical%20Hole)%20SBPTH205-90%201pc/S008247874-1.jpg)