Panduit Nylon Tie Band (Weatherproof Type) PLT.6SM-M0 Black 1bag(1000pcs)
Rp469.900
Persediaan
Spesifikasi Produk
| Model Number | PLT.6SM-M0 |
|---|---|
| Unit | 1bag(1000pcs) |
| Service Space | Indoor, outdoor use |
| Thickness | 0.8mm |
| Standard Product | UL standard product |
| Color | black |
| Tensile Strength | 36N |
| Characteristics | Weather resistance, UV resistance |
| Length | 71mm |
| Material | Weather resistant nylon 66 |
| Operating Temperature Limits | -60 to 85°C |
| Maximum Bundle Diameter | 15φ mm |
| Width | 1.8mm |
| TRUSCO Number | 403-7031 |
| M Code | 49028034 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Pan-Ty locking tie, subminiature cross section.
Feature
It can be used widely, such as electricity, electronics, communication, general wiring work. It is a product excellent in ultraviolet resistance. Usable :
Bundle of wires, cables, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Panduit%20Nylon%20Tie%20Band%20(Weatherproof%20Type)%20PLT_6SM-M0%20Black%201bag(1000pcs)/S008198392-1.jpg)