Panduit Nylon Tie Band (Weatherproof Type) PLT.6SM-C0 Black 1bag(100pcs)

#Nomor SKU S008198383
Wishlist
Rating:
80% of 100
(1)
Rp53.900
Persediaan

Spesifikasi Produk

Model Number PLT.6SM-C0
Unit 1bag(100pcs)
Characteristics Weather resistance, UV resistance
Maximum Bundle Diameter 15φ mm
Type Weatherproof type
Tensile Strength 36N
Width 1.8mm
Standard Product UL standard product
Length 71mm
Color black
Material Weather resistant nylon 66
Service Space Indoor, outdoor use
Thickness 0.8mm
Operating Temperature Limits -60 to 85°C
TRUSCO Number 422-9649
M Code 49028025
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pan-Ty locking tie, subminiature cross section.
Feature
It can be used widely, such as electricity, electronics, communication, general wiring work. It is a product excellent in ultraviolet resistance.

Usable :
Bundle of wires, cables, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk